DESCRIPTION

  • 2 fixed shelves
  • Surface mounted installation

Rangaire Ashland 30 in. Tri-View Frameless Beveled Medicine Cabinet

R755280

Color Finish

 

SPECIFICATIONS

Collection
Ashland
Color Finish
Classic White
Color Finish Category
Whites
Depth
4-3/4 in
Glass Type
Beveled
Height
26 in
Installation Type
Surface Mount
Length
30 in
Material
Particle Board, Plastic
Material Type
PVC
Width
4-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$138.48
EACH
  • QUANTITY