27-7/8 in. Surface Mount Medicine Cabinet in Classic White
Ashland 27-7/8 in. Surface Mount Medicine Cabinet in Classic White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Ashland
- Color Finish Category:
- Whites
- Color Finish Name:
- Classic White
- Depth:
- 4-3/4 in
- Glass Type:
- Beveled, Polished Edge
- Height:
- 27-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Material:
- Plastic, Glass
- Mirror Included:
- Yes
- Width:
- 30 in