DESCRIPTION

Jensen 30 x 28 in. Surface Mount Tri-View Frameless Medicine Cabinet with Light

R755435

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
4-3/4 in
Glass Type
Beveled
Height
28 in
IAPMO Listed
No
Installation Type
Surface Mount
Width
30 in

Starting at
$192.13
EACH
  • QUANTITY