DESCRIPTION

Rangaire 36-1/50 x 1-3/4 in. Wide Framed Mirror in Black

RFM36CCF

Manufacturer Part #: FM3036CCBKF

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Depth
77/100 in
Height
36-1/50 in
Installation Type
Surface Mount
Length
30-1/50 in
Width
1-3/4 in

Print