DESCRIPTION

  • Formed and welded body
  • Two adjustable shelves

Rangaire Focus 36 x 16 in. Single Door Frameless Medicine Cabinet

R835P34WH

Color Finish

 

SPECIFICATIONS

Collection
Focus
Color Finish
White
Color Finish Category
Whites
Depth
4-1/2 in
Glass Type
Beveled
Height
36 in
Installation Type
Recessed Mount
Length
16 in
Material
Steel
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$105.78
EACH
  • QUANTITY