DESCRIPTION

Rangaire 36 x 42 x 1-3/4 in. Wide Framed Mirror in Black

RFM3642CCBKF

Manufacturer Part #: FM3642CCBKF

Height:

36 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Height
36 in
Installation Type
Wall Mount
Length
42 in
Width
1-3/4 in

Print