48-1/4 in. Stainless Steel and Polished Mirror Edge Medicine Cabinet Overpacked in Basic White

Rangaire

48-1/4 in. Stainless Steel and Polished Mirror Edge Medicine Cabinet Overpacked in Basic White

Brand image
Rangaire

48-1/4 in. Stainless Steel and Polished Mirror Edge Medicine Cabinet Overpacked in Basic White

  • Part #RV48X
  • Item #4859159
  • Manufacturer Part #V48X
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 28ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH
Color Finish Name: Basic White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
Basic White
Depth:
4-1/4 in
Height:
8-3/4 in
IAPMO Listed -:
No
Installation Type:
Surface Mount
Material:
Stainless Steel, Mirror
Mirror Edge:
Polished Edge
UL Listed:
No
Width:
48-1/4 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';