27-7/8 in. Surface Mount Medicine Cabinet in Classic White

You last purchased this on
 
Jensen

Ashland 27-7/8 in. Surface Mount Medicine Cabinet in Classic White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jensen

Ashland 27-7/8 in. Surface Mount Medicine Cabinet in Classic White

  • Fast #
  • Part #R755427
  • Item #3793601
  • Manufacturer Part #755427
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Classic White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fully assembled for quick installation
  • Surface mounted installation
  • Requires Certification

Documents


Specifications

Collection:
Ashland
Color Finish Category:
Whites
Color Finish Name:
Classic White
Glass Type:
Beveled, Polished Edge
Height:
27-7/8 in
Installation Type:
Surface Mount
Length:
24 in
Material:
Plastic, Glass
Mirror Included:
Yes
Width:
23-5/8 in