DESCRIPTION

Jensen Bath Cabinet Frameless Beveled Edge

R1459MOD

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
4-3/4 in
Height
26 in
Material
Glass, Steel
Width
16 in

Starting at
Call for Pricing
  • QUANTITY