DESCRIPTION

  • Frameless, beveled edge float glass mirrors for three-way viewing
  • Magnetic catches
  • Overall size: 30" x 28 1/4"
  • Three storage areas with two fixed shelves
  • White enamel interior and concealed hinges

Rangaire Horizon Beveled Mirror Medicine Cabinet

R255230

Color Finish

 

SPECIFICATIONS

Collection
Horizon
Color Finish
White
Color Finish Category
Whites
Depth
5-1/4 in
Glass Type
Beveled
Height
28-3/16 in
Installation Type
Surface Mount
Material
Galvanized Steel
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$302.37
EACH
  • QUANTITY

DOCUMENTS