DESCRIPTION

Jensen Metro Beveled Recessed Mount Medicine Cabinet

RS368244OVWH

Color Finish

 

SPECIFICATIONS

Collection
Metro
Color Finish
White
Color Finish Category
Whites
Depth
4-1/2 in
Glass Type
Beveled
Height
36 in
Installation Type
Recessed Mount, Surface Mount
Length
24 in
Material
Steel
Width
15 in

Starting at
Call for Pricing
  • QUANTITY