DESCRIPTION

  • 15" W x 35" H x 5" D
  • Bevel mirror
  • Four adjustable glass shelves
  • Reversible for either left-hand or right-hand door opening

Rangaire Metro Classic Multi-Conductor with Beveled Mirror

R52WH344P

Color Finish

 

SPECIFICATIONS

Collection
Metro
Color Finish
White
Color Finish Category
Whites
Depth
5 in
Glass Type
Beveled
Height
35 in
Installation Type
Recessed Mount
Length
15-1/8 in
Material
Steel
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$203.73
EACH
  • QUANTITY