DESCRIPTION

  • 15" W x 35" H x 5" D
  • Bevel mirror
  • Four adjustable glass shelves
  • Interior mirrors on the back of the cabinet
  • Reversible for either left-hand or right-hand door opening

Rangaire Metro Deluxe Multi Conductor with Beveled Mirror

R52WH344DP

Width:

SPECIFICATIONS

Collection
Metro
Color Finish
White
Color Finish Category
Whites
Depth
4 in
Glass Type
Beveled
Height
34 in
Installation Type
Recessed Mount
Material
Glass, Steel
Width
14-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY