8-3/4 in. Surface Mount Medicine Cabinet in Basic White
FireLock™ Style V36 8-3/4 in. Surface Mount Medicine Cabinet in Basic White
Frequently Purchased Together
Product Details
- Storage cabinet
- Surface mounted
- Overall Size: 24 1/4"x8 3/4"x4 1/4"
- Clear plastic knobs
- Sliding mirror doors
- Stainless steel finish, white baked enamel interior
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- FireLock™ Style V36
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Depth:
- 4-1/4 in
- Glass Type:
- Polished Edge
- Height:
- 8-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Material:
- Stainless Steel, Glass
- Mirror Edge:
- Polished Edge
- Mirror Included:
- Yes
- UL Listed:
- No
- Width:
- 36-1/4 in