DESCRIPTION

  • 17 3/16" W x 27 7/16" H
  • Bevel mirror
  • Cherry
  • Piano hinge
  • Steel construction
  • Three adjustable glass shelves
  • Wall opening: 14" W x 24" H x 3 1/2" D

Jensen Soho Frame Cherry

R850C

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Soho
Color Finish
White
Color Finish Category
Whites
Height
27-7/16 in
IAPMO Listed
No
Installation Type
Recessed Mount
Material
Steel
Width
17-3/16 in

Starting at
$179.08
EACH
  • QUANTITY