DESCRIPTION

  • 16" W x 26" H x 4 1/2" D
  • Frameless, polished edge mirror
  • Piano hinge
  • Recessed mount
  • Rust resistant painted steel body
  • Shelf Material: Stainless Steel
  • Two adjustable shelves

Rangaire Cove Frameless Flat Mirror Glass Shelves

R1035P24WHG

Height:

SPECIFICATIONS

Collection
Cove
Depth
4-1/2 in
Height
26 in
Installation Type
Recessed Mount
Length
23-1/4 in
Material
Rust Resistant Painted Steel
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY