DESCRIPTION

Jensen Ultra Frameless Glass Mirror Shelves Medicine Cabinet

R869P24WHG

Color Finish

 

SPECIFICATIONS

Collection
Ultra
Color Finish
White
Color Finish Category
Whites
Depth
4-1/2 in
Height
26 in
Installation Type
Recessed Mount
Length
15 in
Material
Steel
Width
14-3/4 in

Starting at
Call for Pricing
  • QUANTITY