DESCRIPTION

  • One-piece injection-molded
  • Two fixed shelves

Jensen Frameless Medicine Cabinet

R781029

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
3-3/4 in
Glass Type
Polished edge glass
Height
22 in
Installation Type
Recessed Mount
Length
16 in
Material
Plastic
Material Type
Polystyrene
Width
16 in

Starting at
$38.47
EACH
  • QUANTITY