DESCRIPTION

  • Features 4 adjustable glass shelves
  • Includes mounting hardware
  • Innovative rubberized magnet closure
  • Interior door mirror
  • Piano hinge provides smooth operation

Jensen Framless Swing Door Medicine Cabinet

R1035P34WHG

Width:

16 in

SPECIFICATIONS

Color Finish
Mirror
Height
36 in
Installation Type
Recessed Mount
Material
Steel
Width
16 in

Starting at
$134.72
EACH
  • QUANTITY