DESCRIPTION

Rangaire Granville 30 in. Tri-View Medicine Cabinet Overpacked with Light in Honey Oak

R7554X

Manufacturer Part #: 755411X

Width:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Granville
Color Finish
Honey Oak
Color Finish Category
Browns
Depth
4-3/4 in
Height
30 in
IAPMO Listed
No
Installation Type
Surface Mount
Material
Mirror, Wood
Mirror Edge
Polished Edge
UL Listed
No
Width
36 in

Print