30 x 26 in. Tri-View Medicine Cabinet Overpacked in Classic White

You last purchased this on
 
Rangaire

Granville 30 x 26 in. Tri-View Medicine Cabinet Overpacked in Classic White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rangaire

Granville 30 x 26 in. Tri-View Medicine Cabinet Overpacked in Classic White

  • Fast #
  • Part #R740957X
  • Item #4859151
  • Manufacturer Part #740957X
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Classic White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Granville
Color Finish Category:
Whites
Color Finish Name:
Classic White
Depth:
4-3/4 in
Height:
26 in
IAPMO Listed -:
No
Installation Type:
Surface Mount
Material:
Wood, Mirror
Mirror Edge:
Polished Edge
UL Listed:
No
Width:
30 in