DESCRIPTION

Rangaire Granville 36 x 30 in. Tri-View Medicine Cabinet Overpacked in Classic White

R740605X

Manufacturer Part #: 740605X

Width:

36 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Granville
Color Finish
Classic White
Color Finish Category
Whites
Depth
4-3/4 in
Height
30 in
IAPMO Listed
No
Installation Type
Surface Mount
Material
Mirror, Wood
Mirror Edge
Polished Edge
UL Listed
No
Width
36 in

Print