15-1/2 x 36 in. Single Door Mirror Medicine Cabinet with LED in Basic White
Horizon 15-1/2 x 36 in. Single Door Mirror Medicine Cabinet with LED in Basic White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Horizon
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Depth:
- 4-1/2 in
- Glass Type:
- Mirror
- Height:
- 36 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount
- Material:
- Steel
- Mirror Edge:
- Beveled Edge
- UL Listed:
- No
- Width:
- 15-1/2 in