DESCRIPTION

  • Full piano hinge
  • Reversible for either left-hand or right-hand door opening
  • Two adjustable polystyrene shelves
  • White enamel interior finish

Rangaire Hideaway Medicine Cabinet

R622

Color Finish

 

SPECIFICATIONS

Collection
Hideaway
Color Finish
White
Color Finish Category
Whites
Depth
4-1/2 in
Height
21-7/16 in
Installation Type
Recessed Mount
Length
16-1/4 in
Material
Steel
Width
15-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS