DESCRIPTION

  • 17 3/8" W x 27 3/8" H
  • Piano hinge
  • Reversible door for left or right hand opening
  • Steel construction
  • Wall opening: 14" W x 18" H x 3 1/2" D

Rangaire Prairie Medicine Cabinet

R8128

Color Finish

 

SPECIFICATIONS

Collection
Prairie
Color Finish
White
Color Finish Category
Whites
Depth
5-1/4 in
Height
27-3/8 in
Installation Type
Recessed Mount
Length
17-3/8 in
Material
Steel
Width
17-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$145.67
EACH
  • QUANTITY

DOCUMENTS