36 in. Surface Mount and Recessed Mount Medicine Cabinet in Basic White
Metro Oval 36 in. Surface Mount and Recessed Mount Medicine Cabinet in Basic White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Metro Oval
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Depth:
- 4-1/2 in
- Glass Type:
- Beveled, Polished Edge
- Height:
- 36 in
- Installation Type:
- Surface Mount, Recessed Mount
- Material:
- Steel, Glass
- Mirror Included:
- Yes
- Width:
- 24 in