DESCRIPTION

  • One-piece injection-molded
  • Stainless Steel framed mirror
  • Two adjustable shelves

Jensen Styleline Molded Medicine Cabinet

R407ADJ

Color Finish

 

SPECIFICATIONS

Collection
Styleline
Color Finish
White
Color Finish Category
Whites
Depth
3-3/4 in
Height
22 in
Installation Type
Recessed Mount
Material
Plastic
Material Type
Polystyrene
Width
16 in

Starting at
$45.2
EACH
  • QUANTITY