DESCRIPTION

  • 15" W x 35" H x 5" D
  • Flat trim
  • Four adjustable glass shelves
  • Interior mirrors on the back of the cabinet and the inside door
  • Reversible for either left-hand or right-hand door opening

Jensen Metro Multi Conductor Medicine Cabinet with Flat Mirror

R52WH344DPF

Height:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Metro
Depth
5 in
Height
35 in
IAPMO Listed
No
Width
15 in

Starting at
Call for Pricing
  • QUANTITY