DESCRIPTION

  • Door can be painted or stained
  • Features 2 adjustable shelves
  • Includes mounting hardware
  • Magnetic door catch

Jensen Pine Medicine Cabinet

R606

Width:

16 in

SPECIFICATIONS

Color Finish
Unfinished Wood
Depth
3-1/2 in
Height
22 in
Length
3-1/2 in
Material
Steel, Wood
Width
16 in

Starting at
$110.65
EACH
  • QUANTITY