DESCRIPTION

  • 16" W x 24" H
  • Magnetic door catch
  • Recessed frame
  • Two fixed shelves
  • Wall opening: 14" W x 18" H x 2 1/2" D
  • White grained wood look
  • White polystyrene cabinet

Rangaire Louver Door Polystyrene Medicine Cabinet

R615

Color Finish

 

SPECIFICATIONS

Collection
Louver Door
Color Finish
White
Color Finish Category
Whites
Depth
2-1/2 in
Height
24 in
Installation Type
Recessed Mount
Length
16-1/4 in
Material
Plastic
Material Type
Polystyrene
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS