16-1/2 x 27-3/8 in. Single Door Mirror Medicine Cabinet with LED in Classic White
Prairie 16-1/2 x 27-3/8 in. Single Door Mirror Medicine Cabinet with LED in Classic White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Prairie
- Color Finish Category:
- Whites
- Color Finish Name:
- Classic White
- Depth:
- 5-1/4 in
- Glass Type:
- Mirror
- Height:
- 27-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount
- Material:
- Aluminum, Plastic, Steel, Wood
- UL Listed:
- No
- Width:
- 16-1/2 in