DESCRIPTION

Jensen Illusion Recessed Frameless Mirror Medicine Cabinet

R639BC

Color Finish

 

SPECIFICATIONS

Collection
Illusion
Color Finish
White
Color Finish Category
Whites
Depth
3-1/4 in
Height
36 in
Installation Type
Recessed Mount
Length
13 in
Material
Stainless Steel
Width
12-11/16 in

Starting at
Call for Pricing
  • QUANTITY