DESCRIPTION

  • Drawn body
  • Polished edge float glass mirror

Jensen Focus Recessed Mount Frameless Mirror Medicine Cabinet

R1438

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Focus
Color Finish
White
Color Finish Category
Whites
Depth
4-1/2 in
Glass Type
Polished Edge Glass
Height
26 in
IAPMO Listed
No
Installation Type
Recessed Mount
Material
Galvanized Steel
Width
16 in

Starting at
$50.39
EACH
  • QUANTITY