DESCRIPTION

Rangaire Rectangular Framed Mirror in White

RFMCCWHF

Manufacturer Part #: FM2430CCWHF

Size:

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
ETL Listed
No
Frame Type
Framed
Height
24 in
Installation Type
Surface Mount
Material
Glass
Mirror Edge
Clean Cut Edge
Product Type
Mirror
Shape
Rectangular
Size
24 in x 30 in
Thickness
0.773 in
UL Listed
No
Width
30 in

Print