15 x 19 in. Surface Mount Single Door Cabinet in Classic White
Sheridan 15 x 19 in. Surface Mount Single Door Cabinet in Classic White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Sheridan
- Color Finish Category:
- Whites
- Color Finish Name:
- Classic White
- Depth:
- 4-3/4 in
- GSA Approved:
- No
- Glass Type:
- Float
- Height:
- 19 in
- IAPMO Listed -:
- No
- Lights Included:
- No
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Doors:
- 3
- Number of Shelves:
- 2
- UL Listed:
- No
- Weight:
- 18.25 lb
- Width:
- 15 in