DESCRIPTION

  • 15" W x 36" H
  • 90° concealed hinges
  • Four adjustable glass shelves with aluminum shelf supports
  • Mirror surface is 1/4" off wall surface
  • Reversible for either left-hand or right-hand door opening
  • Spring loaded, magnetic door catch
  • Stainless steel

Rangaire Illusion Single Door Recessed Cabinet

R629SS

Color Finish

 

SPECIFICATIONS

Collection
Illusion
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Depth
3-3/4 in
Height
36 in
Installation Type
Recessed Mount
Length
15 in
Material
Stainless Steel
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY