DESCRIPTION

Rangaire Federal Single Door Recessed Medicine Cabinet

R460P34CH

Color Finish

 

SPECIFICATIONS

Collection
Federal
Color Finish
White
Color Finish Category
Whites
Depth
4-1/2 in
Height
36-1/8 in
Installation Type
Recessed Mount
Length
33-1/2 in
Material
Steel
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY