DESCRIPTION

  • Baked enamel finish
  • Fixed Shelves

Rangaire Topsider Single Door Surface Mount Frameless Medicine Cabinet

R235P26

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Topsider
Color Finish
White
Color Finish Category
Whites
Depth
5 in
Glass Type
Polished Edge Glass
Height
26 in
IAPMO Listed
No
Installation Type
Surface Mount
Material
Galvanized Steel
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY