DESCRIPTION

  • Formed and welded body
  • Two adjustable shelves

Jensen Horizon Standard Return Beveled Mirror Medicine Cabinet

R868P34WH

Color Finish

 

SPECIFICATIONS

Collection
Horizon
Color Finish
White
Color Finish Category
Whites
Depth
4-1/2 in
Glass Type
Beveled
Height
36 in
Installation Type
Recessed Mount
Length
16 in
Material
Steel
Width
16 in

Starting at
$104.32
EACH
  • QUANTITY