DESCRIPTION

  • For 24" cabinets

Jensen Surface Mount Kit for Medicine Cabinet

R760024

Width:

SPECIFICATIONS

Depth
3-13/16 in
Height
3-1/4 in
Installation Type
Surface Mount
Material
Steel
Width
24 in

Starting at
Call for Pricing
  • QUANTITY