Surface Mount Side Kit for 30 in. Cabinet
Surface Mount Side Kit for 30 in. Cabinet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Coating:
- Galvanized
- Gauge (metal):
- 14 ga
- Height:
- 30 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Length:
- 23-11/16 in
- Material:
- Steel
- Mirror Edge:
- Polished Edge
- Product Type:
- Surface Mount Side Kit
- Width:
- 3-7/8 in