DESCRIPTION

  • Features 2 adjustable shelves
  • Includes mounting hardware
  • Piano hinge provides smooth operation
  • Reversible door for left- or right-hand opening

Rangaire Mirror on Mirror Swing Door Medicine Cabinet

R1450BC

Width:

SPECIFICATIONS

Collection
Mirror on Mirror
Color Finish
Mirror
Height
26 in
IsAcceptableImage
Length
3-1/2 in
Material
Steel
Width
16 in

Starting at
$130.58
EACH
  • QUANTITY