1-1/4 x 1-1/16 in. Closed Box
1-1/4 x 1-1/16 in. Closed Box
Package Quantity Info:
EA: 1 IP: 1 CA: 15 PT: 600-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on 1-1/4" and 1-1/16" nuts and bolts
- Open box end design allows tightening without bottoming out
Documents
Specifications
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/16 in
- Fitting Sizes:
- 1-1/4 in x 1-1/16 in
- Length:
- 11/16 in