DESCRIPTION

  • 1 3/4" length
  • GSA approved
  • Made of hardened steel
  • Pack of 10
  • Permanent Magnet
  • The 1/4" hex shaft fits most drills and won't strip

RAPTOR® 1-3/4 in. Raptor Hex Chuck Drive

RAP7500PK

Chuck Size:

SPECIFICATIONS

Chuck Size
1/4 in
Material
Steel
Shaft Size
1 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS