DESCRIPTION

  • Contoured, comfort grip handle with ribs for added grasp
  • GSA approved
  • Phillips head
  • Shaft runs length of tool
  • Tip size: #1
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Raptor 1 in. Raptor Professional Phillips Screwdriver

RAP16007

Length:

SPECIFICATIONS

Color Finish
Black, Yellow
GSA Approved
No
Length
6 in
Size
1 in
Type
Phillips

Starting at
$4.99
EACH
  • QUANTITY