DESCRIPTION

  • 10 pack
  • GSA approved
  • High speed bi-metal steel
  • Long lasting and shatterproof

RAPTOR® 10 in. 18 TPI Hacksaw Blade

RAPHB1018

Width:

SPECIFICATIONS

Blade Length
10 in
Teeth Per Inch
18
Width
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY