DESCRIPTION

  • 5 pack
  • GSA approved
  • Long lasting, high performance, bi-metal construction
  • Teeth per Inch: 10
  • Various blades available for different needs: 6 TPI (wood with nails and general roughing in); 10 TPI (wood, plastic and steel); 14 TPI (metal 3/16" through 1/4"); 18 TPI (metal 1/8" through 3/16"); 24 TPI (metal thinner than 1/8")
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Raptor 10 TPI 610R Reciprocating Saw Blade

RAPRB610

Blade Length:

SPECIFICATIONS

Blade Length
6 in
Blade Material
Bi-Metal
Teeth Per Inch
10

Starting at
Call for Pricing
  • QUANTITY