DESCRIPTION

  • 10 pack
  • GSA approved
  • High speed bi-metal steel
  • Long lasting and shatterproof
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Raptor 10 x 1/2 in. Hacksaw Blade

RAPHB10

Teeth Per Inch:

SPECIFICATIONS

Blade Length
10 in
Teeth Per Inch
24
Width
1/2 in

Starting at
Call for Pricing
  • QUANTITY