DESCRIPTION

  • 15A, dual outlet, 12/3 gauge
  • Creates Extra Outlets - Converts one outlet into additional GFCI protected outlets
  • Meets OSHA requirements for Ground Fault Circuit Interrupters for use on jobsites
  • Power indicator light - Allows user to see when the device is energized
  • UL/cUL Tested to both U.S. and Canadian standards
  • Water-resistant and flame-retardant jacket on cord
  • Working temperature range is -31° F to +140° F

Raptor® 12/3 in. 15 A 2-Outlet SJTW Duplex Junction Box

RAP32002

Color Finish

 

SPECIFICATIONS

AMP
15
Color Finish
Yellow
Length
6 ft
UL Listed
Yes
Width
4 in

Starting at
Call for Pricing
  • QUANTITY