DESCRIPTION

  • All weather
  • Heavy duty
  • Indicator light allows user to see when the power is on
  • Meets OSHA requirements for extension cords and adapters for use on jobsites
  • Superior flexibility and resists cracking at sub-freezing temperatures down to -40°F and up to 140°F (-40°C up to 60°C)
  • UL/cUL tested to both U.S. and Canadian standards
  • Water resistant jacket will not absorb water that can corrode copper conductors or cause dangerous electrical shocks

RAPTOR® 12/3 SJTW EXT Cord Lgtd Yellow

RAP31203

Length:

SPECIFICATIONS

Color Finish
Yellow
Length
25 ft
Temperature Range
-40° F to 140° F (-40° C to 60° C)
UL Listed
Yes
Wire Gauge
12/3 ga

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$39.99
EACH
  • QUANTITY